Shop All Crowd Control Post & Ropes
Garlock Safety Systems
End Stanchion
Mfr # 408392
Zoro # G600920873
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series Everlast 200
- Finish Zinc Plated
- For Use With Stanchion Only
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 408392
- Zoro # G600920873
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Height | 3 1/2 ft |
Details
Item | End Stanchion |
Color | Silver |
Series | Everlast 200 |
Finish | Zinc Plated |
For Use With | Stanchion Only |
Standards | OSHA |
Includes | Hardware |
Brand and Series | Everlast 200 |
Installation | Permanent |
Includes Safety Message | No |
Stanchion Material | Steel |
Includes Mounting Hardware | No |
Mounting Hardware Required | Yes |
No. of Stanchions Included | 1 |
Fold-Down Capable | No |
Warning Line Component | End Support |
Number of Stanchions Included | 1 |
Installation Type | Permanent |
Description
End Stanchion, Color Silver, Finish Zinc Plated, Flag Material Not Applicable, Fold-Down Capable No, For Use With Stanchion Only, Includes Hardware, Installation Type Permanent, Mounting Type Freestanding, Overall Height 3 1/2 ft, Overall Line Length Not Applicable, Series Everlast 200, Warning Line Component End Support, Includes Mounting Hardware No, Includes Safety Message No, Mounting Hardware Required Yes, Number of Stanchions Included 1, Stanchion Material Steel, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, For Emergency Use Only Sign, Portrait (OS-NS-A-710-V-12846)
- ZERO FRICTION Promo Pack Universal-Fit Work Gloves (Multicolor) (WG20004)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYLMD000400)
- CONDOR Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BNDC)
- GARLOCK SAFETY SYSTEMS Warning Lines, Portable, 100 ft. L, Steel (300975)
- GARLOCK SAFETY SYSTEMS Warning Line Cone Base (156282)
- MONTOUR LINE Orange Delineator Post with Base (6 pack) and 50 Ft. Yellow Chain (DL1-OR-10-KT-6-CH-CH-20-YW-50-BX)
- BANNER STAKES PLUS Barrier Set X2, Caution-Cuidado, Ylw (PL4284)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Red Belt (M630-BK-RD-75)
- MR. CHAIN Cone Chain Connector Kit- Safety Green (50 ft. of 2" Plastic Chain) (97414-KIT)
- BANNER STAKES PLUS Barrier System Head, 15ft, Orange (PL4064)
- Garlock Safety Systems Crowd Control