Shop All Crossover Ladders
Garlock Safety Systems
Crossover Stairs
Mfr # 430-313-600
Zoro # G308664574
product price: $4,284.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$4,284.99
Free 30-Day Returns
Key Features
- Number of Steps 3
- Load Capacity 1,400 lb
- Overall Height 80 19/50 in
- Finish Galvanized
- Vertical Clearance 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 430-313-600
- Zoro # G308664574
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Overall Height | 80 19/50 in |
Platform Height | 32 1/2 in |
Platform Depth | 36 in |
Handrail Height | 42 in |
Details
Number of Steps | 3 |
Load Capacity | 1,400 lb |
Finish | Galvanized |
Vertical Clearance | 36 in |
Step Tread | Open Grating |
Overall Span | 9 ft |
Item | Crossover Stairs |
Material | Galvanized Steel |
Standards | OSHA |
Item - Crossover Ladder | Crossover Stair |
Span | 9 ft |
Description
Crossover Stair, Vertical Clearance 36 in, Span 9 ft, Platform Height 32 1/2 in, Platform Depth 36 in, Number of Steps 3, Load Capacity 1,400 lb, Overall Span 9 ft, Overall Height 80 19/50 in, Handrail Height 42 in, Step Tread Open Grating, Material Galvanized Steel, Finish Galvanized, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" Low Profile Sliding Winch (Bottom Mount) (TW421)
- MCGUIRE EOD Lip Extension, Lip Lock For Mech Lif (523-352)
- ZORO SELECT Caster Wheel, Cast Irn, 6 in., 1400 lb., Red (W-620-M-3/4)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in, 275 lb, Gry (20TM24)
- GARLOCK SAFETY SYSTEMS Crossover Stairs (430-212-600)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A3C1P3)
- VESTIL 4 Step Cross-Over Ladder 38"H x 14"W Yellow Powder Coat Steel (COL-4-36-14)
- VESTIL 6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel (COL-6-56-23)
- COTTERMAN Crossover Bridge, 6 Step, Aluminum, 90In. H (6SCA24A7C50P3)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H, Steel (4PC24A3B1C1P6)
- VESTIL 6 Step Cross-Over Ladder 58"H x 38"W Yellow Powder Coat Steel (COL-6-56-33)
- Garlock Safety Systems Ladders