Shop All Crossover Ladders
Garlock Safety Systems
Crossover Stairs
Mfr # 430-212-600
Zoro # G208664575
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$4,109.99
Free 30-Day Returns
Key Features
- Overall Height 70 3/4 in
- Load Capacity 1,400 lb
- Number of Steps 2
- Material Galvanized Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock Safety Systems
- MFR # 430-212-600
- Zoro # G208664575
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Overall Height | 70 3/4 in |
Platform Height | 23 in |
Platform Depth | 36 in |
Details
Item | Crossover Stairs |
Load Capacity | 1,400 lb |
Number of Steps | 2 |
Material | Galvanized Steel |
Finish | Galvanized |
Vertical Clearance | 36 in |
Span | 9 ft |
Step Tread | Open Grating |
Item - Crossover Ladder | Crossover Stair |
Standards | OSHA |
Overall Span | 9 ft |
Description
Crossover Stair, Vertical Clearance 36 in, Span 9 ft, Platform Height 23 in, Platform Depth 36 in, Number of Steps 2, Load Capacity 1,400 lb, Overall Span 9 ft, Overall Height 70 3/4 in, Step Tread Open Grating, Material Galvanized Steel, Finish Galvanized, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 6 ft Fiberglass Stepladder (35406)
- CASTERHQ Heavy Duty Polyurethane Swivel Casters W/ Brake, 8"x2" Size (8IMSCSO4)
- HAMILTON Rigid Caster Wh 8X2 Duralast 70D (R-WH-8DB70)
- LITTLE GIANT Platform Truck 3600 lb. Capacity (APT30486PYBK)
- COTTERMAN Crossover Ladder, 5 Step, Steel, 82In. H. (5SPS24A3C1P3)
- EGA PRODUCTS Steel, 1 Steps, 500 lb. Load Capacity (MINICO-9.5)
- COTTERMAN Crossover Ladder, 4 Step, Aluminum, 74In. H (4SPA36A3C50P3)
- TRI-ARC Confgrable Crossover Bridge, 30 In. Span (UCB30246)
- COTTERMAN Crossover Ladder, 5 Step, Aluminum, 82In. H (5SPA36A3C50P3)
- COTTERMAN Crossover Bridge, 4 Step, Steel, 74In. H. (4SCS24A7C1P3)
- COTTERMAN Crossover Ladder, 6 Step, Aluminum, 90In. H (6SPA36A3C50P3)
- Garlock Safety Systems Ladders