Shop All Sheet Gaskets
Garlock
Ring Flange Gasket, Blue, 4 in Pipe Size
Mfr # 3000RG-0300-062-0400
Zoro # G909989939
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- FDA Approved No
- Reinforced No
- Insert Material None
- Material Trade Name Garlock 3000
- Metal Detectable Gasket No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 3000RG-0300-062-0400
- Zoro # G909989939
- Country of Origin Mexico
- Category Sheet Gaskets
Details
Item | Ring Flange Gasket |
FDA Approved | No |
Reinforced | No |
Insert Material | None |
Material Trade Name | Garlock 3000 |
Metal Detectable Gasket | No |
For Flange ANSI Class | 300 |
For Piping System | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Binder Material | Buna-N |
Included Fasteners | None |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Blue, Inside Diameter 4 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 700 Degrees F, Outside Diameter 7 13/100 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners None, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4760)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 9/16 in Grid Size, 8 PK (1852A)
- PEMKO S88W20 20' Adhesive Perimeter Gasketing White (S88W20)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-128SN)
- GARLOCK Gasket, Fiber, 1/16 In T, 30 x 30 In (5500)
- GARLOCK Gasket Sheet, Garlock 3700, 30 x 30 x1/16" (3700-30062)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, Outside Dia.: 1.984" (40MPX-BUZ-XR-150)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, Silicone (40MPX-BUZ-XR-200)
- GARLOCK Gasket Sheet, 1/8 in., Mahogany, Graphite (9900-15125)
- GARLOCK Gasket, PTFE, 1/16 In T, 15 x 15 In (3545)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket For 6" Tube (ZUSA-SG-E-6)
- Garlock Sheet Gaskets