Shop All Safety Handrails
Garlock Safety Systems
Guard Rail, Yellow, 10 ft. Overall L
Mfr # 402335S
Zoro # G8490581
product price: $190.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$190.99
Free 30-Day Returns
Key Features
- Overall Length 120 in
- Overall Height 42 in
- Top Rail Height 42 in
- Color Yellow
- Handrail Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock Safety Systems
- MFR # 402335S
- Zoro # G8490581
- Country of Origin United States
- Category Safety Handrails
Dimensions
Overall Length | 120 in |
Overall Height | 42 in |
Top Rail Height | 42 in |
Mounting Plate Dimensions | 24 in x 24 in |
Diameter | 1-5/8" |
Handrail Dimensions | 1 5/8 in |
Details
Color | Yellow |
Handrail Shape | Round |
Handrail Component Material | Steel |
Net Weight | 27 lb. |
Item | Handrail Section |
Handrail Component | Handrail Section |
Number of Ribs | 0 |
Description
Handrail Section, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 42 in, 120 in, Handrail Dimensions 1 5/8 in, Color Yellow, Mounting Plate Dimensions 24 in x 24 in, Overall Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb. (P02102R)
- COTTERMAN 31 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (ST-320 A2 C21 P5)
- MAG-MATE Pad Eye, 9/16" Depth, 2-7/64" L, 1-5/8" W (PE0100)
- CHASE Swinging Dr, 8x5ft, Black, Polyethylene, PR (6096RDBLA)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 8 ft. Overall L (404977S)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 6 ft. Overall L (405644S)
- VESTIL Steel Safety Handrail with Hardware, 74-1/2 In. x 4 In. x 42 In., Yellow (SQ-72-HWR)
- ZORO SELECT Sfty Hand Rail Section, L 96In, H 42-1/8In (2HEN1)
- ZORO SELECT Sfty Hand Rail Section, L 96In, H 42-1/8In (2HEK8)
- VESTIL Safety Handrail, No Toeboard, 48 " (SQ-48)
- ZORO SELECT Handrail Gate, 3 Ft, Steel (VDKR-G3)
- Garlock Safety Systems Safety Handrails