Shop All Sheet Gaskets
Garlock
Gasket, Sz1 1/2 In, Tri-Clamp, Tuf-Steel(R)
Mfr # 40MPG-TS-150
Zoro # G1834262
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Connection Tri-Clamp
- Outside Dia. 1.984 in
- Inside Dia. 1.377 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPG-TS-150
- Zoro # G1834262
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 1/2 in |
Outside Dia. | 1.984 in |
Inside Dia. | 1.377 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | Tuf-Steel(R) |
Standards | FDA, CLASS VI |
Temp. Range | -350 to 550 Degrees F |
Color | Gray |
Product Type | Gasket |
For Fluid Type | Oil |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA |
For Piping System | Biopharmaceutical, Dairy, Food and Beverage, Industrial Process, Pharmaceuticals |
Material Trade Name | Tuf-Steel |
Connection/Fitting Type | Tri-Clamp |
Reinforced | No |
Includes Mesh | No |
Center Construction | None |
Market | Industrial |
Description
Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 2 in, Color Gray, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -325 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI RCI 7 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (7104-05D 32D)
- KABA KABA: 7108 SERIES 2 3/8 IN/60 MM BACKSET SATIN CHROME (KABA-20206426D01)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Mount Waste Container (4SOWC-8-1)
- BALDWIN ESTATE Passage Pair Rosettes Lifetime Bright Nickel (5046.055)
- GARLOCK Gasket, 1-1/2 In, TufFlex (A40MPGR-TF-150-E)
- GARLOCK Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue (3504-30125)
- GARLOCK Gasket Sheet, Garlock 3200, 30 x 30 x1/32" (3200-30032)
- GARLOCK Full Face Flange Gasket, 2 1/2 in Pipe Sz (5500FF-0150-125-0250)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, FKM (40MPSFY-200)
- GARLOCK Gasket, Size 4 In, I-Line, PTFE (40IT-400)
- ZORO SELECT Gasket, 4" Tube Size, Coupler Connection (DXD-44)
- Garlock Sheet Gaskets