Shop All Sheet Gaskets
Garlock
Gasket, Size 6 In, Tri-Clamp, Silicone
Mfr # 40RXPX-600
Zoro # G1618802
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 6 in
- Outside Dia. 6.57 in
- Connection Tri-Clamp
- Inside Dia. 5.822 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40RXPX-600
- Zoro # G1618802
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 6 in |
Outside Dia. | 6.57 in |
Inside Dia. | 5.822 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | Platinum Silicone |
Standards | FDA, CLASS VI |
Temp. Range | -40 to 450 Degrees F |
Color | Clear |
Product Type | Gasket |
Connection/Fitting Type | Tri-Clamp |
Sanitary Certification | Pharmacopeia Class VI |
Reinforced | No |
Market | Industrial |
Center Construction | None |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Includes Mesh | No |
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 6 in, Inside Diameter 5.8 in, Outside Diameter 6.6 in, Color Clear, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 100 Ft (750B2X1/16-100)
- CAMDEN Camden Keyswitches, Pushbuttons and Pull Stations (CM-45/4)
- WESLOCK Dual Option Adjustable Dead Latch Satin Chrome (12721XD-SL)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.2 (B561CP6D D 626)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, PTFE (42MPG-050)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, Silicone (40MPX-BUZ-XR-100)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA (A80MPU-100)
- GARLOCK Gasket, PTFE, 1/8 In T, 30 x 30 In (3545)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (A80MPU-150)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, PTFE (40MPG-100)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-200)
- Garlock Sheet Gaskets