Shop All Sheet Gaskets
Garlock
Gasket, Size 4 In, Tri-Clamp, Tuf-Steel(R)
Mfr # 40MPG-TS-400
Zoro # G3473486
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4 in
- Connection Tri-Clamp
- Outside Dia. 4.685 in
- Inside Dia. 3.843 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPG-TS-400
- Zoro # G3473486
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 4 in |
Outside Dia. | 4.685 in |
Inside Dia. | 3.843 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | Tuf-Steel(R) |
Color | Gray |
Standards | FDA, CLASS VI |
Temp. Range | -350 to 550 Degrees F |
Product Type | Gasket |
Center Construction | None |
Market | Industrial |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA |
Material Trade Name | Tuf-Steel |
Connection/Fitting Type | Tri-Clamp |
Reinforced | No |
Includes Mesh | No |
For Fluid Type | Oil |
For Piping System | Biopharmaceutical, Dairy, Food and Beverage, Industrial Process, Pharmaceuticals |
Description
Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 4 in, Inside Diameter 3.8 in, Outside Diameter 4.7 in, Color Gray, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -325 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Grade 1 Entrance/Office Cylindrical Lock, L Lever, L Rose, SFIC Disposable Construction Core, Satin (70-10XG05 LL 26D)
- PRIME-LINE Steel Patio Sliding Door Roller Kit, 1-1/2 in. Concave Roller, Yellow Zinc 2 Pack (D 1797)
- LUCKY LINE Slide Bolt Spring Snap, L 3 7/16 In (4GGK6)
- PRIME-LINE Sash Lock, Diecast Construction, White, Used on Vertical and Horizon. (F 2588)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-100)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (40MPUS150-10SS)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, FKM (40MPSFY-BUZ-XR-150)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (40MPU-400)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA (40MPUS300-10SS)
- GARLOCK Gasket Sheet, Garlock 3400, 30 x 30 x1/32" (3400-30032)
- COMPONENT HARDWARE Stainless Steel Top Glass Clamp with Gaskets for 1/4" Glass (B79-1000)
- Garlock Sheet Gaskets