Shop All Sheet Gaskets
Garlock
Gasket, Size 4 In, Tri-Clamp, FKM
Mfr # 40MPSFY-400
Zoro # G0294777
original price:
$8.09
9% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4 in
- Outside Dia. 4.685 in
- Connection Tri-Clamp
- Inside Dia. 3.843 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPSFY-400
- Zoro # G0294777
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 4 in |
Outside Dia. | 4.685 in |
Inside Dia. | 3.843 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | FKM |
Color | Black |
Temp. Range | -30 to 400 Degrees F |
Standards | FDA, CLASS VI |
Product Type | Gasket |
Market | Industrial |
Center Construction | None |
Sanitary Certification | Pharmacopeia Class VI |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Reinforced | No |
Connection/Fitting Type | Tri-Clamp |
Includes Mesh | No |
Description
Sanitary Gasket, Gasket Material FKM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 4 in, Inside Diameter 3.8 in, Outside Diameter 4.7 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 400 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face PTFE Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-1145)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500692250S)
- HILLMAN 4 WHITE RC HINGE (851275)
- VON DUPRIN Cable 110388 (110388)
- GARLOCK Sock Screen Gasket, 1-1/2 In, Buna/SS (SSG-U-L-150-10SS)
- GARLOCK Gasket, Aramid Fiber, 1/16 In T, 30 x 30 In (3000)
- GARLOCK Gasket Sheet, 1/8 in., Mahogany, Graphite (9900-15125)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, FKM (40MPSFY-200)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, FKM (40MPSFY-100)
- GARLOCK Gasket, Size 2 In, Bevel Seat, BUNA (40BSF-200)
- ZORO SELECT Gasket, 1-1/2 In, Bevel Seat, PTFE (692-10006)
- Garlock Sheet Gaskets