Shop All Sheet Gaskets
Garlock
Gasket, Size 4 In, Bevel Seat, BUNA
Mfr # 40BSF-400
Zoro # G1904831
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4 in
- Outside Dia. 4.5 in
- Connection Bevel Seat
- Inside Dia. 3.7 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # 40BSF-400
- Zoro # G1904831
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 4 in |
Outside Dia. | 4.5 in |
Inside Dia. | 3.7 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Bevel Seat |
Metal Detectable | No |
Material of Construction | BUNA |
Standards | FDA |
Color | Black |
Temp. Range | -30 to 250 Degrees F |
Product Type | Gasket |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Connection/Fitting Type | Flat Bevel Seat |
Market | Industrial |
Center Construction | None |
Includes Mesh | No |
Reinforced | No |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Flat Bevel Seat, For Tube Outside Diameter 4 in, Inside Diameter 3.7 in, Outside Diameter 4.5 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN 2" LED Illuminated Green 'PUSH TO EXIT' button with fixed 30 second timer, in-wall mounting (CMD-CM-30EE)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1528D)
- COMMAND Poster Strip, Foam, White, PK100 (17024CABPK)
- SOUTHCO-ALBANY DIV 5# Small Profile Grabber Catch (S C3-99-107-05)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, PTFE (42MPG-050)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (A80MPU-150)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (40MPU-150)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA (A80MPU-200)
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 15 x 15 In (3000)
- GARLOCK Ring Flange Gasket, Blue, 4 in Pipe Size (3000RG-0300-062-0400)
- GARLOCK Gasket, Size 2 1/2 In, Bevel Seat, BUNA (40BSF-250)
- Garlock Sheet Gaskets