Shop All Sheet Gaskets
Garlock
Gasket, Size 3/4 In, Tri-Clamp, Silicone
Mfr # 42RXPX-075
Zoro # G3407722
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/4 in
- Outside Dia. 0.8594 in
- Connection Tri-Clamp
- Inside Dia. 0.625 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 42RXPX-075
- Zoro # G3407722
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 3/4 in |
Outside Dia. | 0.8594 in |
Inside Dia. | 0.625 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | Platinum Silicone |
Thickness | 11/64 in |
Standards | FDA, CLASS VI |
Temp. Range | -40 to 450 Degrees F |
Color | Clear |
Product Type | Gasket |
Includes Mesh | No |
Reinforced | No |
Market | Industrial |
Connection/Fitting Type | Tri-Clamp |
Center Construction | None |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3/4 in, Inside Diameter 0.6 in, Outside Diameter 0.9 in, Color Clear, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Foot Pull Door Opener, Magnetic Mount (FP01MHVY)
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Privacy, Satin Brass (DP-SQ02 SB)
- BARON Sngl Loop Chain #1 125' (7262)
- GARLOCK Sock Screen Gasket, 2 In, Buna/SS (SSG-U-L-200-10SS)
- GARLOCK Gasket, Size 1 In, I-Line, PTFE (40IT-100)
- GARLOCK Gasket, 3inTube, I-Line, 2-7/8in.Inside dia (40IT-TS-300)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, PTFE (40MPG-400)
- GARLOCK Gasket, Fiber, 1/16 In T, 15 x 15 In (5500)
- GARLOCK Gasket, Size 1 In, Bevel Seat, BUNA (40BSB-100)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- Garlock Sheet Gaskets