Shop All Sheet Gaskets
Garlock
Gasket, Size 3/4 In, Tri-Clamp, FKM
Mfr # 42MPSFY-075
Zoro # G1796277
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/4 in
- Connection Tri-Clamp
- Metal Detectable No
- Material of Construction FKM
- Standards FDA, CLASS VI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 42MPSFY-075
- Zoro # G1796277
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 3/4 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | FKM |
Standards | FDA, CLASS VI |
Color | Black |
Temp. Range | -30 to 400 Degrees F |
Product Type | Gasket |
Includes Mesh | No |
Reinforced | No |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Market | Industrial |
Connection/Fitting Type | Tri-Clamp |
Center Construction | None |
Description
Sanitary Gasket, Gasket Material FKM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3/4 in, Inside Diameter 0.6 in, Outside Diameter 0.9 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 400 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-SFDA-1-1/2)
- DON-JO 14 Pound Magnetic Catch (1724626)
- MIDWEST FASTENER Decorative Plastic Mirror Clips 1 12PK (66193)
- KNAPE & VOGT DRAWER SLIDE SOFT CLS20"" (8450FMRP20)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Tuf-Steel(R) (40MOG-TS-600)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, BUNA (42MPU-075)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-300)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (40MPUS150-10SS)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, FKM (40MPSFY-BUZ-XR-150)
- GARLOCK Gasket, Size 1 In, Bevel Seat, BUNA (40BSB-100)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA, Standards: FDA (40MPU-100)
- Garlock Sheet Gaskets