Shop All Sheet Gaskets
Garlock
Gasket, Size 3/4 In, Tri-Clamp, EPDM
Mfr # 42MPE-075
Zoro # G2775385
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/4 in
- Outside Dia. 0.852 in
- Connection Tri-Clamp
- Inside Dia. 0.62 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 42MPE-075
- Zoro # G2775385
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 3/4 in |
Outside Dia. | 0.852 in |
Inside Dia. | 0.62 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | EPDM |
Standards | FDA, CLASS VI |
Temp. Range | -20 to 300 Degrees F |
Color | Black |
Product Type | Gasket |
Connection/Fitting Type | Tri-Clamp |
Includes Mesh | No |
Center Construction | None |
Market | Industrial |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Reinforced | No |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3/4 in, Inside Diameter 0.6 in, Outside Diameter 0.9 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Full Round Strike Iron Black (83929-008)
- MAKITA 233376-2 Compression Spring 8 9557Nb (233376-2)
- PRIMELINE TOOLS Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 152 Bottom (1 Kit) (MP101152)
- LAUREY 6" Edge Pull, Anodized Aluminum (96301)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, EPDM (40MPE-BUZ-XR-100)
- GARLOCK Gasket Sheet, Garlock 3200, 30 x 30 x1/16" (3200-30062)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, FKM (40MPSFY-100)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (40MPU-400)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, EPDM (40MPE-250)
- GARLOCK Gasket, Sz 1/2 In, Tri-Clamp, Tuf-Steel(R) (42MPG-TS-050)
- GARLOCK Gasket, 1 In, TufFlex (A40MPGR-TF-100-E)
- Garlock Sheet Gaskets