Shop All Sheet Gaskets
Garlock
Gasket, Size 3 In, Tri-Clamp, BUNA
Mfr # A80MPU-300
Zoro # G2336756
original price:
$48.53
18% off
new price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Connection Tri-Clamp
- Metal Detectable No
- Material of Construction BUNA
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # A80MPU-300
- Zoro # G2336756
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 3 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | BUNA |
Standards | FDA |
Temp. Range | -30 to 250 Degrees F |
Color | Black |
Product Type | Gasket |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA |
Includes Mesh | No |
Connection/Fitting Type | Tri-Clamp |
For Piping System | Sanitary |
For Fluid Type | Steam |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Tamperproof hinges, CFJ.50 p-M6x17 (CFJ.)
- MONROE PMP 1-1/2" W x 48" H Bright Brass Continuous Hinge (BB24015048GA)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B772T)
- DURA-LIFT 0.234 in Wirex2 in Dx31 in L Torsion Springs Brown Left & Right Wound Pair Sectional Garage Doors (DLTBR231B)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA (40MPUS200-10SS)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA (40MPU-300)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, Silicone (40RXPX-200)
- GARLOCK Gasket Sheet, 1/16 in., Mahogany, Graphite (9900-15062)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-100)
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 30 x 30 In (3000)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (ZUSAG1/16-12x12)
- Garlock Sheet Gaskets