Shop All Sheet Gaskets
Garlock
Gasket, Size 3 In, Tri-Clamp, BUNA
Mfr # 40MPU-300
Zoro # G0636352
product price: $0.98
/ea
$0.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Outside Dia. 3.583 in
- Connection Tri-Clamp
- Inside Dia. 2.878 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPU-300
- Zoro # G0636352
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 3 in |
Outside Dia. | 3.583 in |
Inside Dia. | 2.878 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | BUNA |
Color | Black |
Standards | FDA |
Temp. Range | -30 to 250 Degrees F |
Product Type | Gasket |
Sanitary Certification | Pharmacopeia Class VI |
Includes Mesh | No |
Market | Industrial |
Reinforced | No |
Center Construction | None |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Connection/Fitting Type | Tri-Clamp |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3 in, Inside Diameter 2.9 in, Outside Diameter 3.6 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Protective Case, 33-1/4x23x13-3/4, 28lb (322211AH)
- SECURITRON Push to Exit Bar, DPDT, Surface Mounted, 5A (EMB-CL)
- DELTANA Barrel Bolt Black 3" (3BBU19)
- HES Electric Strike Faceplate, HES 5000 Series (504 630)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, Silicone (40MPX-BUZ-XR-100)
- GARLOCK Gasket Sheet, 1/8 in., Mahogany, Graphite (9900-15125)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, FKM (42MPSFY-050)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (A80MPU-400)
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSB-400)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, PTFE (40MPG-150)
- ZORO SELECT Gasket, Full Face, 2-1/2 In, 1/8 Thick, SBR (GSFFG2.5)
- Garlock Sheet Gaskets