Shop All Sheet Gaskets
Garlock
Gasket, Size 3 In, Bevel Seat, BUNA
Mfr # 40BSB-300
Zoro # G1479992
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Outside Dia. 3.475 in
- Connection Bevel Seat
- Inside Dia. 2.875 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40BSB-300
- Zoro # G1479992
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 3 in |
Outside Dia. | 3.475 in |
Inside Dia. | 2.875 in |
Details
Item | Sanitary Gasket |
Connection | Bevel Seat |
Metal Detectable | No |
Material of Construction | BUNA |
Color | Black |
Temp. Range | -30 to 250 Degrees F |
Standards | FDA |
Product Type | Gasket |
Market | Industrial |
Includes Mesh | No |
Connection/Fitting Type | Bevel Seat |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Bevel Seat, For Tube Outside Diameter 3 in, Inside Diameter 2.9 in, Outside Diameter 3.5 in, Color Black, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Standards ADI Free Certified, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, For Piping System Dairy, Food and Beverage, Pharmaceuticals, Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: Chrysler / Jeep / Dodge 2004 - 2016 / 4-Button Remote Head Key Shell / OHT692427AA (RHS-CHY-1364)
- STRYBUC Casement Operator Aluminum (36-448)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-HW/PA AL)
- DURA-LIFT 0.250 in. Wire x 2 in. D x 35 in. L Torsion Spring in Gold Right Wound for Sectional Garage Doors (DLTGO235R)
- GARLOCK Sock Screen Gasket, 1-1/2 In, EPDM/SS (SSG-E-L-150-10SS)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-200)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, Silicone (40RXPX-400)
- GARLOCK Gasket, Size 2 In, Bevel Seat, BUNA (40BSB-200)
- GARLOCK Gasket, Size 1 1/2 In, Bevel Seat, BUNA (40BSF-150)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA, Outside Dia.: 3.050" (40MPU-250)
- ZORO SELECT Spiral Wound Gasket, CRIR, 4 in., 6-7/8 in. (SWCRIR-0400-P1-G-WE-OA)
- Garlock Sheet Gaskets