Shop All Sheet Gaskets
Garlock
Gasket, Size 2 In, Tri-Clamp, Tuf-Steel(R)
Mfr # 40MPG-TS-200
Zoro # G3383676
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in
- Connection Tri-Clamp
- Outside Dia. 2.52 in
- Inside Dia. 1.874 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPG-TS-200
- Zoro # G3383676
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 in |
Outside Dia. | 2.52 in |
Inside Dia. | 1.874 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | Tuf-Steel(R) |
Temp. Range | -350 to 550 Degrees F |
Color | Gray |
Standards | FDA, CLASS VI |
Product Type | Gasket |
Includes Mesh | No |
Connection/Fitting Type | Tri-Clamp |
Center Construction | None |
For Piping System | Biopharmaceutical, Dairy, Food and Beverage, Industrial Process, Pharmaceuticals |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA |
Material Trade Name | Tuf-Steel |
For Fluid Type | Oil |
Market | Industrial |
Reinforced | No |
Description
Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.5 in, Color Gray, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -325 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS Marks: Ornamental Iron Mortise Locksets Series 21, Entry Function, Dbl Cyl (MRK-21AC/3-W-RHR)
- STRYBUC 34in Ribbed Channel Balance (64-841-34B-19AZ)
- TELL Heavy Duty Commercial Storeroom Knob Lockset, Stainless Steel Finish (CL100045)
- GILA Gila PB78 Privacy Black Glare Control Window Film (5267745)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-300)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, FKM (42MPSFY-050)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA, Inside Dia.: 1.874" (40MPU-200)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, EPDM (42MPE-050)
- GARLOCK Gasket, Size 3 In, Bevel Seat, BUNA (40BSB-300)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (A80MPU-400)
- DIXON Clamp Gasket, Buna-N, Black, 3" (40MP-U300)
- Garlock Sheet Gaskets