Shop All Sheet Gaskets
Garlock
Gasket, Size 2 1/2 In, Tri-Clamp, EPDM
Mfr # 40MPE-250
Zoro # G3228434
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 1/2 in
- Outside Dia. 3.05 in
- Connection Tri-Clamp
- Inside Dia. 2.374 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPE-250
- Zoro # G3228434
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 1/2 in |
Outside Dia. | 3.05 in |
Inside Dia. | 2.374 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | EPDM |
Color | Black |
Temp. Range | -20 to 300 Degrees F |
Standards | FDA, CLASS VI |
Product Type | Gasket |
Reinforced | No |
Center Construction | None |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Market | Industrial |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Connection/Fitting Type | Tri-Clamp |
Includes Mesh | No |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 1/2 in, Inside Diameter 2.4 in, Outside Diameter 3.1 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Covering, 4 x 96In, Linen White, PK6 (CR-44-8-301)
- FALCON Grade 2 Entrance Office, Hana Lever, G Keyway, US26D (W511PD HAN 626)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (150B2X3/32-25)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base, Load Capacity: 200 lb (DTS-0)
- GARLOCK Gasket Sheet, 1/8 in., Blue and Off-White (3760U-15125)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, EPDM (42MPE-050)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-200)
- GARLOCK Gasket, Size 1 1/2 In, I-Line, PTFE (40IT-150)
- GARLOCK Gasket Sheet, 1/16 in., Mahogany, Graphite (9900-30062)
- GARLOCK Full Face Flange Gasket, 2 1/2 in Pipe Sz (5500FF-0150-125-0250)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp (40MPX-BUZ-XR-250)
- Garlock Sheet Gaskets