Shop All Sheet Gaskets
Garlock
Gasket, Size 2 1/2 In, Tri-Clamp, BUNA
Mfr # 40MPUS250-10SS
Zoro # G2772917
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 1/2 in
- Outside Dia. 3.05 in
- Connection Tri-Clamp
- Inside Dia. 2.374 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPUS250-10SS
- Zoro # G2772917
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 1/2 in |
Outside Dia. | 3.05 in |
Inside Dia. | 2.374 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | BUNA |
Standards | FDA |
Temp. Range | -30 to 250 Degrees F |
Color | Black |
Product Type | Gasket |
Center Construction | Perforated |
Connection/Fitting Type | Tri-Clamp |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Sanitary Certification | USDA |
Includes Mesh | Yes |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 1/2 in, Inside Diameter 2.4 in, Outside Diameter 3.1 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size 10, Center Construction Perforated, Metal Detectable No, Sanitary Certification USDA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA S Hook Extender 2Pk Blck (86501)
- PRIME-LINE Extension Spring, 7/16 in. x 10-1/4 in. x 0.041 in., Steel, Loop (SP 9638)
- ALTRONIX Power Dist Module 8 Output Fuse (PD8)
- ZORO SELECT Magnetic Mount Hook, 12 lb., 4in.L (35HV64)
- GARLOCK Gasket Sheet, 15 x15 In, PTFE w/Glass, Blue (3504-15062)
- GARLOCK Gasket, Aramid Fiber, 1/16 In T, 15 x 15 In (3000)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, FKM (40MPSFY-100)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, FKM (40MPSFY-300)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, Silicone (40MPX-BUZ-XR-100)
- GARLOCK Gasket, 1-1/2in Tube, 1-3/8 in. Inside dia (40BSS-TS-150)
- ZORO SELECT Spiral Wound Metal Gasket, 1 in., 11/64 in (304-150-0100)
- Garlock Sheet Gaskets