Shop All Sheet Gaskets
Garlock
Gasket, Size 2 1/2 In, I-Line, PTFE
Mfr # 40IT-250
Zoro # G0487557
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 1/2 in
- Outside Dia. 2.77 in
- Connection I-Line
- Inside Dia. 2.4 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40IT-250
- Zoro # G0487557
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 1/2 in |
Outside Dia. | 2.77 in |
Inside Dia. | 2.4 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | I-Line |
Metal Detectable | No |
Material of Construction | PTFE |
Color | White |
Temp. Range | -20 Degrees to 250 Degrees F |
Product Type | Gasket |
Includes Mesh | No |
Center Construction | None |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Connection/Fitting Type | I-Line |
Reinforced | No |
Market | Industrial |
Description
Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type I-Line, For Tube Outside Diameter 2 1/2 in, Inside Diameter 2.4 in, Outside Diameter 2.8 in, Color White, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 6ft Roll - Dark Gray (03-165)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 505)
- KABA ILCO Key Blank, Nickel, Type 1176, 5 Pin, PK50 (KW1-NP)
- BEST Tubular 7T Deadbolt, Double Cylinder, Satin Chrome (7T27M626)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, BUNA (40MOU-600)
- GARLOCK Gasket Sheet, Garlock 3200, 30 x 30 x 1/8" (3200-30125)
- GARLOCK Sock Screen Gasket, 1-1/2 In, Buna/SS (SSG-U-L-150-10SS)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, EPDM (42MPE-075)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA (40MPUS300-10SS)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (A80MPU-150)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 1-1/2" Tube (ZUSA-SG-T-1.5)
- Garlock Sheet Gaskets