Shop All Sheet Gaskets
Garlock
Gasket, Size 2 1/2 In, Bevel Seat, BUNA
Mfr # 40BSF-250
Zoro # G1838243
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 1/2 in
- Connection Bevel Seat
- Outside Dia. 2.95 in
- Inside Dia. 2.34 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # 40BSF-250
- Zoro # G1838243
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 1/2 in |
Outside Dia. | 2.95 in |
Inside Dia. | 2.34 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Bevel Seat |
Metal Detectable | No |
Material of Construction | BUNA |
Color | Black |
Standards | FDA |
Temp. Range | -30 to 250 Degrees F |
Product Type | Gasket |
Reinforced | No |
Connection/Fitting Type | Flat Bevel Seat |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Center Construction | None |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Market | Industrial |
Includes Mesh | No |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Flat Bevel Seat, For Tube Outside Diameter 2 1/2 in, Inside Diameter 2.3 in, Outside Diameter 3 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 238, Neoprene, 0.13 In., PK25 (1BVG5)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7400-630)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL251E626S4478SLC)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Matte Black Traditional Cabinet Knob (BP878930900)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, EPDM (40MPE-250)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, PTFE (40MPG-400)
- GARLOCK Gasket, Sz1 1/2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-150)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, PTFE (40MOG-600)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, BUNA (40MPU-BUZ-XR-400)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-100)
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket with Screen for 1-1/2" Tube, 100 mesh (BULK-SGWS-100-H-1.5)
- Garlock Sheet Gaskets