Shop All Sheet Gaskets
Garlock
Gasket, Size 1/2 In, Tri-Clamp, Silicone
Mfr # 42RXPX-050
Zoro # G1945745
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Connection Tri-Clamp
- Outside Dia. 0.8594 in
- Inside Dia. 0.375 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 42RXPX-050
- Zoro # G1945745
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1/2 in |
Outside Dia. | 0.8594 in |
Inside Dia. | 0.375 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | Platinum Silicone |
Temp. Range | -40 to 450 Degrees F |
Color | Clear |
Standards | FDA, CLASS VI |
Product Type | Gasket |
Connection/Fitting Type | Tri-Clamp |
Includes Mesh | No |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Market | Industrial |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Reinforced | No |
Center Construction | None |
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1/2 in, Inside Diameter 0.4 in, Outside Diameter 0.9 in, Color Clear, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Hvy Duty, 2x6 In (105824)
- RICHELIEU HARDWARE 3 17/32 in (90 mm) x 1 1/4 in (31 mm) Champagne Bronze Contemporary Cabinet Knob Backplate Abbeydale (BP224543CHBRZ)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/8 in (C8055-KD-14A)
- BARSKA Key Cabinet, Wall Mount, 200 Keys (AX11824)
- GARLOCK Gasket, Size 2 In, I-Line, PTFE (40IT-200)
- GARLOCK Gasket Sheet, 1/16 in., Blue and Off-White (3760U-15062)
- GARLOCK Gasket, Aramid Fiber, 1/16 In T, 30 x 30 In (3000)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, FKM (40MPSFY-300)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, Silicone (40MPX-BUZ-XR-400)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, PTFE (40MPG-200)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Tuf-Steel(R) (40MOG-TS-600)
- Garlock Sheet Gaskets