Shop All Sheet Gaskets
Garlock
Gasket, Size 1/2 In, Tri-Clamp, EPDM
Mfr # 42MPE-050
Zoro # G1455097
original price:
$1.59
6% off
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Outside Dia. 0.852 in
- Connection Tri-Clamp
- Inside Dia. 0.38 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # 42MPE-050
- Zoro # G1455097
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1/2 in |
Outside Dia. | 0.852 in |
Inside Dia. | 0.38 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | EPDM |
Color | Black |
Temp. Range | -20 to 300 Degrees F |
Standards | FDA, CLASS VI |
Product Type | Gasket |
Reinforced | No |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Market | Industrial |
Center Construction | None |
Includes Mesh | No |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Connection/Fitting Type | Tri-Clamp |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1/2 in, Inside Diameter 0.4 in, Outside Diameter 0.9 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key 1A1E1KS112KS800 (887838155610)
- BALDWIN Estate Antique Brass Latches (8201.050.DB)
- COMMAND ACCESS Electrified Latch Retraction Kits Corbin Russwin 4000/5000 (CAT-MLRK1-COR)
- ZORO SELECT Disc Spring, Belleville, 0.156,302 SS, PK12 (1NEB1)
- GARLOCK Gasket, Size 2 In, I-Line, PTFE (40IT-200)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, Silicone (40MPX-BUZ-XR-400)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, EPDM (40MPE-300)
- GARLOCK Gasket, Size 4 In, I-Line, PTFE (40IT-400)
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 30 x 30 In (3000)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, Outside Dia.: 1.984" (40MPX-BUZ-XR-150)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-200)
- Garlock Sheet Gaskets