Shop All Sheet Gaskets
Garlock
Gasket, Size 1 In, Tri-Clamp, BUNA
Mfr # A80MPU-100
Zoro # G3141223
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 in
- Connection Tri-Clamp
- Metal Detectable No
- Material of Construction BUNA
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # A80MPU-100
- Zoro # G3141223
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | BUNA |
Standards | FDA |
Color | Black |
Temp. Range | -30 to 250 Degrees F |
Product Type | Gasket |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA |
Includes Mesh | No |
For Fluid Type | Steam |
Connection/Fitting Type | Tri-Clamp |
For Piping System | Sanitary |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage, Pharmacopeia Class VI, USDA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type M10, 4 Pin, PK10 (1092N-M10)
- ZORO SELECT O-Ring, Dash 230, EPDM, 0.13 In., PK25 (U38869.012.0250)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket for 4" Tube (ZUSA-SG-E-4)
- PRIME-LINE 5/16 in., White, Casement Operator Crank Handle (H 3712)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (A80MPU-150)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Tuf-Steel(R) (40MOG-TS-600)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp (40MPG-TS-XR-250)
- GARLOCK Sock Screen Gasket, 1-1/2 In, EPDM/SS (SSG-E-L-150-10SS)
- GARLOCK Gasket, Size 2 In, Bevel Seat, BUNA (40BSB-200)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, Silicone (42RXPX-075)
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-346-0150)
- Garlock Sheet Gaskets