Shop All Sheet Gaskets
Garlock
Gasket, Size 1 1/2 In, Tri-Clamp, EPDM
Mfr # 40MPE-150
Zoro # G1469151
$1.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Connection Tri-Clamp
- Outside Dia. 1.984 in
- Inside Dia. 1.377 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # 40MPE-150
- Zoro # G1469151
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 1/2 in |
Outside Dia. | 1.984 in |
Inside Dia. | 1.377 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | EPDM |
Temp. Range | -20 to 300 Degrees F |
Standards | FDA, CLASS VI |
Color | Black |
Product Type | Gasket |
Market | Industrial |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Connection/Fitting Type | Tri-Clamp |
Includes Mesh | No |
Center Construction | None |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Reinforced | No |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Small Picture Hangers 30PK (69801)
- DON-JO 4-7/8" x 1-1/4" ANSI Strike (MST261BP)
- WRIGHT PRODUCTS Push Button Latch, Black (VF333BL)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 609)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-300)
- GARLOCK Gasket, Size 3 In, Bevel Seat Flat, BUNA (40BSF-300)
- GARLOCK Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue (3504-30062)
- GARLOCK Gasket, Size 3 In, I-Line, PTFE (40IT-300)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, PTFE (40MPG-200)
- GARLOCK Gasket, 1-1/2in Tube, 1-3/8 in. Inside dia (40BSS-TS-150)
- COMPONENT HARDWARE Encore® Glass Filler, deck mount, 15" riser, polished chrome plated brass finish, low lead, 3/8" NPT (KL26-5015-SP)
- Garlock Sheet Gaskets