Shop All Sheet Gaskets
Garlock
Gasket, Size 1 1/2 In, Tri-Clamp, BUNA
Mfr # 40MPU-150
Zoro # G2955994
product price: $0.33
/ea
Sold in multiples of 25 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Connection Tri-Clamp
- Outside Dia. 1.984 in
- Inside Dia. 1.377 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPU-150
- Zoro # G2955994
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 1/2 in |
Outside Dia. | 1.984 in |
Inside Dia. | 1.377 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | No |
Material of Construction | BUNA |
Color | Black |
Temp. Range | -30 to 250 Degrees F |
Standards | FDA |
Product Type | Gasket |
For Piping System | Bio-Tech, Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Sanitary Certification | Pharmacopeia Class VI |
Center Construction | None |
Connection/Fitting Type | Tri-Clamp |
Reinforced | No |
Includes Mesh | No |
Market | Industrial |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Concealed Hinge Pin Hasp, Hardened Steel (100DG/100)
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK100 (1RHC2)
- BALDWIN Estate Satin Black Door Catches (0432.190)
- DELTANA Letter Box Hood Lifetime Brass (MSH158CR003)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA, Standards: FDA (40MPU-100)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA (A80MPU-250)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-400)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Silicone (40RXPX-600)
- GARLOCK Gasket Sheet, Garlock 3200, 30 x 30 x1/32" (3200-30032)
- GARLOCK Gasket Sheet, 1/16 in., Mahogany, Graphite (9900-30062)
- ZORO SELECT Gasket, Full Face, 1 1/2 In, SBR, Red (7124FF-0150-125-0150)
- Garlock Sheet Gaskets