Shop All Sheet Gaskets
Garlock
Gasket, Size 1 1/2 In, I-Line, PTFE
Mfr # 40IT-150
Zoro # G2728415
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Connection I-Line
- Outside Dia. 1.76 in
- Inside Dia. 1.41 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40IT-150
- Zoro # G2728415
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 1/2 in |
Outside Dia. | 1.76 in |
Inside Dia. | 1.41 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | I-Line |
Metal Detectable | No |
Material of Construction | PTFE |
Color | White |
Temp. Range | -20 Degrees to 250 Degrees F |
Product Type | Gasket |
Center Construction | None |
Connection/Fitting Type | I-Line |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Includes Mesh | No |
Reinforced | No |
Market | Industrial |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Description
Sanitary Gasket, Gasket Material PTFE, Connection/Fitting Type I-Line, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 1.8 in, Color White, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 28" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5028R)
- DELTANA Dutch Door Quadrant Bright Brass (DDQ56U3)
- ZORO SELECT O-Ring, Dash 119, Viton, 0.1 In., PK50 (U38871.009.0093)
- PRIME-LINE Keyed Child-Proof Sash Lock, 2-1/4 in. Hole Centers, Diecast Zinc, Painted Black, Single Pack (F 2583)
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSF-400)
- GARLOCK Gasket Sheet, Garlock 3700, 30 x 30 x 1/8" (3700-30125)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, BUNA (40MPU-BUZ-XR-200)
- GARLOCK Sock Screen Gasket, 2 In, Buna/SS (SSG-U-L-200-10SS)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, PTFE (40MOG-600)
- GARLOCK Gasket, Size 2 1/2 In, Bevel Seat, BUNA (40BSB-250)
- ZORO SELECT Gasket, Full Face, 2-1/2 In, 1/8 Thick, SBR (GSFFG2.5)
- Garlock Sheet Gaskets