Shop All Sheet Gaskets
Garlock
Gasket, Size 1 1/2 In, Bevel Seat, BUNA
Mfr # 40BSF-150
Zoro # G1548705
original price:
$0.77
10% off
new price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Outside Dia. 1.875 in
- Connection Bevel Seat
- Inside Dia. 1.375 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40BSF-150
- Zoro # G1548705
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 1/2 in |
Outside Dia. | 1.875 in |
Inside Dia. | 1.375 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Bevel Seat |
Metal Detectable | No |
Material of Construction | BUNA |
Color | Black |
Standards | FDA |
Temp. Range | -30 to 250 Degrees F |
Product Type | Gasket |
Includes Mesh | No |
Market | Industrial |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Center Construction | None |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals, Sanitary |
Reinforced | No |
Connection/Fitting Type | Flat Bevel Seat |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Flat Bevel Seat, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 1.9 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O-Ring Oil Cooler (24 153 21-S)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (75B3X1/8-25)
- EMTEK Bright Chrome Pull, 220306US26 (220306US26)
- MIDWEST FASTENER 90° x 1" x 1" Black Plastic Mounting Brackets 10PK (39442)
- GARLOCK Gasket, Bevel Seat, 2-11/32 in. Inside dia (40BSS-TS-250)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, FKM (40MPSFY-200)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA (A80MPU-100)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, EPDM (40MPE-BUZ-XR-100)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-400)
- GARLOCK Gasket, Aramid Fiber, 1/16 In T, 30 x 30 In (3000)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, BUNA (40MPU-BUZ-XR-250)
- Garlock Sheet Gaskets