Shop All Sheet Gaskets
Garlock
Gasket Sheet, 1/8 in., Mahogany, Graphite
Mfr # 9900-30125
Zoro # G0290328
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Material of Construction Graphite with Nitrile Binder
- Thickness 1/8 in
- Color Mahogany
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 9900-30125
- Zoro # G0290328
- Country of Origin Mexico
- Category Sheet Gaskets
Dimensions
Length | 30 in |
Width | 30 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Graphite with Nitrile Binder |
Thickness | 1/8 in |
Color | Mahogany |
Max. Pressure (PSI) | 2,000 psi |
Standards | ABS, ASME B16.21, STR 508(5) Rev. 2 and Fire Safe |
Type | Sheet |
Temp. Range (F) | -100 Degrees to 1000 Degrees |
Continuous Max. Temp. (F) | 650 Degrees F |
Binder Material | Buna-N |
Reinforced | Yes |
Description
Gasket Sheet, Gasket Material Graphite, Color Mahogany, Backing Type Plain, Binder Material Buna-N, Overall Width 30 in, Overall Length 30 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -100 Degrees F, Reinforced Yes, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 1,000 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ABS Standard, ASME B16.21, STR 508(5) Rev. 2 and Fire Safe, System of Measurement Inch
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Satin Nickel Steel Spring Hinge with 5/8 in. Radius (CPS4040-5/8-US15-M)
- NATIONAL HARDWARE BOLT HOOK ZN PLT 5/8X8"" (N130-617)
- DON-JO 3-1/2" x 9" Remodeler Plate (RP13509630)
- PROSOURCE Kick Plate 8X34In Brt Brass (32293BBD-PS)
- GARLOCK Gasket Sheet, 1/8 in., Blue and Off-White (3760U-15125)
- GARLOCK Gasket, Size 2 In, Bevel Seat, BUNA (40BSF-200)
- GARLOCK Gasket, Size 2 1/2 In, I-Line, PTFE (40IT-250)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Silicone (40RXPX-600)
- GARLOCK Gasket, Fiber, 1/16 In T, 15 x 15 In (5500)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA, Inside Dia.: 1.874" (40MPU-200)
- HOFFMAN 601270 Cover Gasket 1-1/2" (601270)
- Garlock Sheet Gaskets