Shop All Sheet Gaskets
Garlock
Gasket Sheet, 1/16 in., Blue and Off-White
Mfr # 3760U-30062
Zoro # G9508064
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Material of Construction Synthetic Fibers with a Proprietary Rubber Binder
- Thickness 1/16 in
- Continuous Max. Temp. (F) 400 Degrees F
- Temp. Range (F) -100 Degrees to 400 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 3760U-30062
- Zoro # G9508064
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Width | 30 in |
Length | 30 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Synthetic Fibers with a Proprietary Rubber Binder |
Thickness | 1/16 in |
Continuous Max. Temp. (F) | 400 Degrees F |
Temp. Range (F) | -100 Degrees to 400 Degrees |
Color | Blue and Off-White |
Max. Pressure (PSI) | 500 psi |
Standards | NSF 61 |
Type | Sheet |
Reinforced | Yes |
Binder Material | Rubber Blend |
Description
Gasket Sheet, Gasket Material Synthetic Fiber, Color Blue, Off-White, Backing Type Plain, Binder Material Rubber Blend, Overall Width 30 in, Overall Length 30 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -100 Degrees F, Reinforced Yes, Maximum Operating Pressure 500 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards NSF 61 Certified, System of Measurement Inch
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Round Knob 2-3/8 in Backset Privacy With Square Rose for 1-1/4 in to 2 in Door Flat Black Finish (5210ROUUS19)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel (ED-F501-US32D)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB1000-DCT-613-KDC)
- PRIMELINE TOOLS Door Lock, Pin Lock, Chrome Plated (U 9858)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, PTFE (40MOG-600)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, PTFE (40MPG-400)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, EPDM (40MPE-BUZ-XR-300)
- GARLOCK Gasket Sheet, Garlock 3200, 30 x 30 x 1/8" (3200-30125)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-200)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, PTFE (40MPG-150)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA (40MPUS300-10SS)
- Garlock Sheet Gaskets