Shop All Sheet Gaskets
Garlock
Gasket Sheet, 1/16 in., Blue and Off-White
Mfr # 3760U-15062
Zoro # G0290285
original price:
$35.99
10% off
new price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Material of Construction Synthetic Fibers with a Proprietary Rubber Binder
- Thickness 1/16 in
- Type Sheet
- Color Blue and Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 3760U-15062
- Zoro # G0290285
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Length | 15 in |
Width | 15 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Synthetic Fibers with a Proprietary Rubber Binder |
Thickness | 1/16 in |
Type | Sheet |
Color | Blue and Off-White |
Max. Pressure (PSI) | 500 psi |
Standards | NSF 61 |
Continuous Max. Temp. (F) | 400 Degrees F |
Temp. Range (F) | -100 Degrees to 400 Degrees |
Reinforced | Yes |
Binder Material | Rubber Blend |
Description
Gasket Sheet, Gasket Material Synthetic Fiber, Color Blue, Off-White, Backing Type Plain, Binder Material Rubber Blend, Overall Width 15 in, Overall Length 15 in, Thickness 1/16 in, Form Sheet, Minimum Operating Temperature -100 Degrees F, Reinforced Yes, Maximum Operating Pressure 500 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards NSF 61 Certified, System of Measurement Inch
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK Zinc Scr DR Hinge (N190-736)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C8710)
- SUGATSUNE Utility Butterfly Hook, 304 SS, 1-41/64 In (4CRY1)
- PRIME-LINE Diecast Zinc 3/8 in. Offset Window Screen Clip 8 Pack (L 5764)
- GARLOCK Sock Screen Gasket, 1-1/2 In, Buna/SS (SSG-U-L-150-10SS)
- GARLOCK Gasket, 2in Tube, 1-55/64 in. Inside dia. (40BSS-TS-200)
- GARLOCK Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue (3504-30125)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, BUNA (40MPU-BUZ-XR-250)
- GARLOCK Gasket, Size 2 1/2 In, I-Line, PTFE (40IT-250)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, EPDM (40MPE-250)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 2" Tube, 20 Mesh (BULK-OS-SGWS-E-2)
- Garlock Sheet Gaskets