Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 8 In, Inorganic Fiber, Gray
Mfr # 37555-0108
Zoro # G0383966
original price:
$13.59
17% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 11 in
- Inside Dia. 8 5/8 in
- Metal Detectable No
- Material of Construction Inorganic Fiber with Nitrile Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 37555-0108
- Zoro # G0383966
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 11 in |
Inside Dia. | 8 5/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Inorganic Fiber with Nitrile Binder |
Max. Pressure (PSI) | 1,200 psi |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Gray |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 550 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Ring Gasket |
Temp. Range (F) | -100 to 550 |
FDA Approved | No |
For Flange ANSI Class | 150 |
Binder Material | Buna-N |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Refrigerants, Steam, Water |
Reinforced | No |
Insert Material | None |
Metal Detectable Gasket | No |
Description
Ring Flange Gasket, Gasket Material Inorganic Fiber, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Gray, Inside Diameter 8 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 11 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 2mm Wide 25mm ID, PK10 (ZUSAV2X25)
- CROWN 2" Edge Cabinet Pull Matte Black Finish (CHP80014BK)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A RWPA AL FC)
- LCN 9540-3077 LH ANCLR Door Closer Arms (9540-3077 LH 628)
- GARLOCK Flange Gasket, Ring, 2 1/2In, Aramind Fiber (3000RG-0150-062-0250)
- GARLOCK Gasket, Ring, 1 In, PTFE, White (37045-1101)
- GARLOCK Gasket, Ring, 2 1/2 In, PTFE, White (37045-1194)
- GARLOCK Gasket, Ring, 5 In, Metal, Yellow (C000505001)
- GARLOCK Flange Gasket, 1 in., 1/8 in., Blue, PTFE (3504RG-0150-125-0100)
- GARLOCK Gasket, Ring, 2 1/2 In, Fiber, Gray (37555-0194)
- ZORO SELECT Flange Gasket, Ring, 1/2" Pipe (BULK-FG-1235)
- Garlock Flange & Ring Gaskets