Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 6 In, Synthetic Fiber, Blue
Mfr # 37760-0106
Zoro # G3093027
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 8 3/4 in
- Inside Dia. 6 in
- Metal Detectable No
- Material of Construction Synthetic Fibers with a Proprietary Rubber Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 37760-0106
- Zoro # G3093027
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 8 3/4 in |
Inside Dia. | 6 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Synthetic Fibers with a Proprietary Rubber Binder |
Max. Pressure (PSI) | 500 psi |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Blue And Off White |
Product Type | Gasket |
Type | Ring Gasket |
Temp. Range (F) | -40 To 400 |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 400 Degrees F |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Insert Material | None |
Metal Detectable Gasket | No |
Binder Material | Rubber |
FDA Approved | No |
Reinforced | No |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material Synthetic Fiber, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material Rubber, Color Blue, White, Inside Diameter 6 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 8 3/4 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 58SS MTL DrawCab Lock (U 9941)
- SUGATSUNE Touch Latch Magnetic For Medium Doors Black (ML80BLK)
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 100T Key (C100LP-100T-14A)
- TRIMLITE 36" x 84" Primed 1-Panel Interior Shaker Slab Door (3070pri8401)
- GARLOCK Flange Gasket, Ring, 1 In, Aramind Fiber (3000RG-0150-062-0100)
- GARLOCK Gasket, Ring, 2 1/2 In, Fiber, Gray (37555-0194)
- GARLOCK Gasket, Ring, 2 1/2 In, PTFE, White (37045-1194)
- GARLOCK Flange Gasket, Ring, 4 In, Aramind Fiber (3000RG-0150-062-0400)
- GARLOCK Flange Gasket, 2 in., 1/8 in., Mahogany (9900RG-0150-125-0200)
- GARLOCK Flange Gasket, Ring, 2 In, Aramind Fiber (3000RG-0150-062-0200)
- GARLOCK Gasket, Ring, 3 In, Metal, Yellow (C000503003)
- Garlock Flange & Ring Gaskets