Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 6 In, Metal, Yellow
Mfr # C000506001
Zoro # G3278317
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 8 3/4 in
- Inside Dia. 7 3/16 in
- Thickness 11/64 in
- Material of Construction 304SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # C000506001
- Zoro # G3278317
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 8 3/4 in |
Inside Dia. | 7 3/16 in |
Spiral Winding Outside Diameter | 8 1/4 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 6 in, Inside Diameter 7 3/16 in, Outside Diameter 8 3/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 850 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore® Glass Filler, deck mount, 15" riser, polished chrome plated brass finish, low lead, 3/8" NPT (KL26-5015-SP)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Cylinder 20022C613 (20022C613)
- STRYBUC Replacement Track Cover 8Ft (16-251)
- HARDWARE RESOURCES 7/16" Diameter x 3.5 mm Clear Door Bumpers - pack of 200 200PK (85101CL-K)
- GARLOCK Flange Gasket, 1-1/2 in., 1/8 in., Blue (3504RG-0150-125-0150)
- GARLOCK Gasket, Ring, 2 1/2 In, PTFE, White (37045-1194)
- GARLOCK Gasket, Ring, 3 In, Metal, Yellow (C000503003)
- GARLOCK Flange Gasket, Ring, 3/4 In, Aramind Fiber (3000RG-0150-062-0075)
- GARLOCK Flange Gasket, 2 in., 1/8 in., Mahogany (9900RG-0150-125-0200)
- GARLOCK Gasket, Ring, 2 In, PTFE, White (37045-1102)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 304SS (CGI)
- Garlock Flange & Ring Gaskets