Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 6 In, Inorganic Fiber, Gray
Mfr # 37555-0106
Zoro # G1738484
original price:
$7.45
10% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 8 3/4 in
- Inside Dia. 6 5/8 in
- Metal Detectable No
- Max. Pressure (PSI) 1,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 37555-0106
- Zoro # G1738484
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 8 3/4 in |
Inside Dia. | 6 5/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 1,200 psi |
Material of Construction | Inorganic Fiber with Nitrile Binder |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Gray |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 550 Degrees F |
Temp. Range (F) | -100 to 550 |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Reinforced | No |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Refrigerants, Steam, Water |
Insert Material | None |
For Flange ANSI Class | 150 |
Binder Material | Buna-N |
FDA Approved | No |
Metal Detectable Gasket | No |
Description
Ring Flange Gasket, Gasket Material Inorganic Fiber, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Gray, Inside Diameter 6 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 800 Degrees F, Outside Diameter 8 3/4 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Replacement Buna-N O-Ring (2-256)
- DON-JO 2-3/4" T Strike with 1-3/4" Extended Lip (ETS175630)
- STRYBUC Concealed Hinge Assembly (28-15-5)
- PRIMELINE TOOLS 1-1/8 in. Back Position Top-Hung Bypass Closet Door Rollers and Brackets, Cox (2 Pack) (N 6514)
- GARLOCK Gasket, Ring, 8 In, Metal, Yellow (C000508001)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501503)
- GARLOCK Flange Gasket, Ring, 1 1/2In, Aramind Fiber (3000RG-0150-062-0150)
- GARLOCK Gasket, Ring, 1 1/2 In, PTFE, White (37045-0193)
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Gray (37555-0193)
- GARLOCK Gasket, Ring, 4 In, Inorganic Fiber, Gray (37555-0104)
- ZORO SELECT Flange Gasket, Full Face, 1" Pipe (BULK-FG-6189)
- Garlock Flange & Ring Gaskets