Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 5 In, Metal, Yellow
Mfr # C000505001
Zoro # G3182146
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5 in
- Outside Dia. 7 3/4 in
- Inside Dia. 6 1/8 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # C000505001
- Zoro # G3182146
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 5 in |
Outside Dia. | 7 3/4 in |
Inside Dia. | 6 1/8 in |
Spiral Winding Outside Diameter | 7 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 5 in, Inside Diameter 6 1/8 in, Outside Diameter 7 3/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 850 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, A Keyway (1A1A1KS208KS800)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 3/4"W X 96"H (CG-16-8-132)
- WADDELL Rosette Block 3-3/4In Pine (RTB35)
- MIDWEST FASTENER 10 lbs. Push Pin Hangers 5PK (69781)
- GARLOCK Flange Gasket, 1/2 in., 1/8 in., Mahogany (9900RG-0150-125-0050)
- GARLOCK Gasket, Ring, 1 1/4 In, Metal, Yellow (C000501201)
- GARLOCK Flange Gasket, 8 in., 1/8 in., Gray (5500RG-0150-125-0800)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501503)
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Gray (37555-0193)
- GARLOCK Gasket, Ring, 4 In, Metal, Yellow (C000504003)
- ZORO SELECT Flange Gasket, 6 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0600)
- Garlock Flange & Ring Gaskets