Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 4in.Pipe, Blue and Off-White
Mfr # 37760-1104
Zoro # G0322029
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 6 7/8 in
- Inside Dia. 4 in
- Metal Detectable No
- Max. Pressure (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 37760-1104
- Zoro # G0322029
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 6 7/8 in |
Inside Dia. | 4 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 500 psi |
Material of Construction | Synthetic Fibers with a Proprietary Rubber Binder |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Blue and Off-White |
Product Type | Gasket |
Temp. Range (F) | -40 To 400 |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 400 Degrees F |
Insert Material | None |
Metal Detectable Gasket | No |
FDA Approved | No |
Reinforced | No |
For Flange ANSI Class | 150 |
Binder Material | Rubber |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Description
Ring Flange Gasket, Gasket Material Synthetic Fiber, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material Rubber, Color Blue, White, Inside Diameter 4 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 6 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Disc Tumbler Latchbolt Lock, 7/8 in. (G DR1000L240PCSM1)
- PRIME-LINE Diecast Zinc 3/8 in. Offset Window Screen Clip 8 Pack (L 5764)
- ADAMS RITE Flat Deadlatch Paddle, Push to Left, For 3-1/4 In. Thick Door, RHR or Exterior of LH, Stn Aluminum (4590-02-04-628)
- FALCON Cylindrical Lock, W101S D 622 (W101S D 622)
- GARLOCK Flange Gasket, Ring, 2 1/2In, Aramind Fiber (3000RG-0150-062-0250)
- GARLOCK Flange Gasket, 1/2 in., 1/8 in., Blue, PTFE (3504RG-0150-125-0050)
- GARLOCK Flange Gasket, 1-1/2 in., 1/8 in., Blue (3504RG-0150-125-0150)
- GARLOCK Gasket, Ring, 6 In, Metal, Yellow (C000506001)
- GARLOCK Gasket, Ring, 1in.Pipe, Blue and Off-White (37760-1101)
- GARLOCK Flange Gasket, Ring, 1 In, Aramind Fiber (3000RG-0150-125-0100)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2-1/2", 1/8" Thick, #150 (BULK-FG-1977)
- Garlock Flange & Ring Gaskets