Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 3in.Pipe, Blue and Off-White
Mfr # 37760-1103
Zoro # G0322056
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 5 3/8 in
- Inside Dia. 3 in
- Metal Detectable No
- Material of Construction Synthetic Fibers with a Proprietary Rubber Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # 37760-1103
- Zoro # G0322056
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 3/8 in |
Inside Dia. | 3 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Synthetic Fibers with a Proprietary Rubber Binder |
Max. Pressure (PSI) | 500 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | Blue and Off-White |
Product Type | Gasket |
Type | Ring Gasket |
Temp. Range (F) | -40 To 400 |
Continuous Max. Temp. (F) | 400 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Binder Material | Rubber |
Reinforced | No |
Metal Detectable Gasket | No |
Insert Material | None |
For Flange ANSI Class | 150 |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
FDA Approved | No |
Description
Ring Flange Gasket, Gasket Material Synthetic Fiber, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material Rubber, Color Blue, White, Inside Diameter 3 1/2 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5 3/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN631.5-21-6.1 Thrust Pad (631.5-21-6.1)
- WESLOCK Kwikset Keyway Cylinder for 371 Oil Rubbed Bronze (KW14027X1-3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF040-022)
- OEM OEM: NEW: 2015-2016 Cadillac ELR / 5-Button Smart Key / PN: 23434879 / NBGG093UCC (RSK-GM-CC5T)
- GARLOCK Gasket, Ring, 3 In, Metal, Yellow (C000503003)
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow (C000502501)
- GARLOCK Gasket, Ring, 6 In, Inorganic Fiber, Gray (37555-0106)
- GARLOCK Gasket, Ring, 1/2in.Pipe, 1/8in.Thickness (37760-1190)
- GARLOCK Gasket, Ring, 8 In, Metal, Yellow (C000508001)
- GARLOCK Gasket, Ring, 2 In, Synthetic Fiber, Blue (37760-0102)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #300 (BULK-FG-1998)
- Garlock Flange & Ring Gaskets