Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 3/4 In, Metal, Yellow
Mfr # C000500703
Zoro # G0745832
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Outside Dia. 2 5/8 in
- Inside Dia. 1 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # C000500703
- Zoro # G0745832
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3/4 in |
Outside Dia. | 2 5/8 in |
Inside Dia. | 1 in |
Spiral Winding Outside Diameter | 1 9/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 3/4 in, Inside Diameter 1 in, Outside Diameter 2 5/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 850 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NAZ5)
- MASTER LOCK Bluetooth Padlock, Shutter Shackle, Boron Alloy Shackle (6400SHENT)
- MSI Kona Black 4 in. x 16 in. Glossy Ceramic Subway Wall Tile, 25PK (ZOR-PT-0711)
- PRIMELINE TOOLS Sliding Window Auto Latch and Pull, Natural Plastic (2 Pack) (MP2505)
- GARLOCK Gasket, Ring, 3 In, Synthetic Fiber, Blue (37760-0103)
- GARLOCK Flange Gasket, Ring, 4 In, Aramind Fiber (3000RG-0150-062-0400)
- GARLOCK Flange Gasket, 3/4 in., 1/16 in., Mahogany (9900RG-0150-062-0075)
- GARLOCK Flange Gasket, 6 in., 1/8 in., Gray (5500RG-0150-125-0600)
- GARLOCK Gasket, Ring, 2 1/2 In, PTFE, White (37045-1194)
- GARLOCK Gasket, Ring, 2 In, PTFE, White (37045-1102)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Viton (4CYV8)
- Garlock Flange & Ring Gaskets