Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 3 In, Metal, Yellow
Mfr # C000503001
Zoro # G2997312
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 5 3/8 in
- Inside Dia. 4 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # C000503001
- Zoro # G2997312
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 3/8 in |
Inside Dia. | 4 in |
Spiral Winding Outside Diameter | 4 3/4 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 3 in, Inside Diameter 4 in, Outside Diameter 5 3/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 850 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None, Inner Ring Stainless Steel Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 916, Buna N, 0.11 In., PK25 (1CRW8)
- ABUS Combination Padlock, Bottom, Black/Silver (190CS/60)
- MONROE PMP Utility Hook, Steel, 4-1/4 In (4HDW1)
- YALE T-Strike, 2-1/4" L, ASA/Curved Lip Strike (371 626)
- GARLOCK Gasket, Ring, 1 1/2 In, PTFE, White (37045-0193)
- GARLOCK Gasket, Ring, 3/4 In, Metal, Yellow (C000500703)
- GARLOCK Flange Gasket, Ring, 2 1/2In, Aramind Fiber (3000RG-0150-062-0250)
- GARLOCK Gasket, Ring, 6 In, Metal, Yellow (C000506003)
- GARLOCK Gasket, Ring, 1 1/4 In, Metal, Yellow (C000501203)
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Gray (37555-0193)
- ZORO SELECT Full Face Aramid Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-6)
- Garlock Flange & Ring Gaskets