Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 2 In, Synthetic Fiber, Blue
Mfr # 37760-0102
Zoro # G1378727
$3.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 4 1/8 in
- Inside Dia. 2 in
- Metal Detectable No
- Max. Pressure (PSI) 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # 37760-0102
- Zoro # G1378727
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 4 1/8 in |
Inside Dia. | 2 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 500 psi |
Material of Construction | Synthetic Fibers with a Proprietary Rubber Binder |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Blue And Off White |
Product Type | Gasket |
Temp. Range (F) | -40 To 400 |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Ring Gasket |
Continuous Max. Temp. (F) | 400 Degrees F |
Binder Material | Rubber |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
Insert Material | None |
FDA Approved | No |
Reinforced | No |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Description
Ring Flange Gasket, Gasket Material Synthetic Fiber, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material Rubber, Color Blue, White, Inside Diameter 2 3/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 1/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL 3-3/4 Heavy Duty Jumbo Spring Door Stop Screw and Metal Base, US26 Bright Chrome (JFS13-26)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge without Dowels (700.0535.25)
- CONSTRUCTOR Constructor Cerberus Entry Hand Set Door Lock; Oil Rubbed Bronze (CON-CER-ORB)
- MIDWEST FASTENER 1/2" x 5/8" Nylon Plastic Regular Snap Bushings 15PK (66391)
- GARLOCK Flange Gasket, 1 in., 1/8 in., Gray (5500RG-0150-125-0100)
- GARLOCK Gasket, Ring, 2 1/2 In, Fiber, Blue (37760-0194)
- GARLOCK Gasket, Ring, 4 In, Synthetic Fiber, Blue (37760-0104)
- GARLOCK Flange Gasket, 2 in., 1/8 in., Mahogany (9900RG-0150-125-0200)
- GARLOCK Gasket, Ring, 2 1/2 In, Fiber, Gray (37555-0194)
- GARLOCK Flange Gasket, 1-1/2 in., 1/8 in., Blue (3504RG-0150-125-0150)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CGI)
- Garlock Flange & Ring Gaskets