Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 2-1/2inPipe, BlueandOff-White
Mfr # 37760-1194
Zoro # G0322047
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 4 7/8 in
- Inside Dia. 2 1/2 in
- Thickness 1/8 in
- Material of Construction Synthetic Fibers with a Proprietary Rubber Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 37760-1194
- Zoro # G0322047
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 4 7/8 in |
Inside Dia. | 2 1/2 in |
Details
Thickness | 1/8 in |
Material of Construction | Synthetic Fibers with a Proprietary Rubber Binder |
Max. Pressure (PSI) | 500 psi |
Flange Class | Class 150 |
Color | Blue and Off-White |
Item | Ring Flange Gasket |
Product Type | Gasket |
Metal Detectable | No |
Type | Ring Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Continuous Max. Temp. (F) | 400 Degrees F |
Temp. Range (F) | -40 To 400 |
Metal Detectable Gasket | No |
Insert Material | None |
For Flange ANSI Class | 150 |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Reinforced | No |
Binder Material | Rubber |
FDA Approved | No |
Description
Ring Flange Gasket, Gasket Material Synthetic Fiber, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material Rubber, Color Blue, White, Inside Diameter 2 7/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 7/8 in, Thickness 1/8 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-SET Slide Barrel Bolt 5-3/4", Zinc (2856)
- HICKORY HARDWARE Pull 12 Inch Center to Center (H076706-VB)
- AMERICAN PANEL Door Closer (9C1310)
- TELL Concave Wall Bumper, 5 x 2 x 6, Satin Chrome (DT100084)
- GARLOCK Flange Gasket, Ring, 8 In, Aramind Fiber (3000RG-0150-062-0800)
- GARLOCK Flange Gasket, 1 in., 1/8 in., Blue, PTFE (3504RG-0150-125-0100)
- GARLOCK Gasket, Ring, 1 1/2 In, PTFE, White (37045-0193)
- GARLOCK Gasket, Ring, 3 In, Synthetic Fiber, Blue (37760-0103)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501501)
- GARLOCK Gasket, Ring, 2 In, PTFE, White (37045-1102)
- ZORO SELECT Flange Gasket, Full Face, 1-1/2" Pipe (BULK-FG-618)
- Garlock Flange & Ring Gaskets