Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 1 In, PTFE, White
Mfr # 37045-1101
Zoro # G1978602
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 2 5/8 in
- Inside Dia. 1 5/16 in
- Metal Detectable No
- Max. Pressure (PSI) 1,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # 37045-1101
- Zoro # G1978602
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 2 5/8 in |
Inside Dia. | 1 5/16 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 1,200 psi |
Material of Construction | Microcellular PTFE |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Temp. Range (F) | -450 to 500 |
Type | Ring Gasket |
Continuous Max. Temp. (F) | 500 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
For Fluid Type | Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons |
Reinforced | Yes |
Binder Material | None |
FDA Approved | Yes |
Insert Material | Rigid PTFE |
For Piping System | Glass Lined Equipment, Low Bolt Load |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material Rigid PTFE, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 5/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 2 5/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Perimeter Gasketing, Sponge Insert (305CR3684)
- HARDWARE RESOURCES 3" Wx2-1/2"Dx4"H Alder Minimalist Corbel (CORZ-4-ALD)
- ADAMS RITE Adams Rite 8400 Series Grade 1 Mortise Exit Device, Exit Only, 36", Aluminum Finish, Righ (ADR-8410-37136)
- MSI Veneto Gray SAMPLE Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0489-SAM)
- GARLOCK Flange Gasket, Ring, 1 In, Aramind Fiber (3000RG-0150-062-0100)
- GARLOCK Gasket, Ring, 2 In, Metal, Yellow (C000502001)
- GARLOCK Gasket, Ring, 6 In, Metal, Yellow (C000506001)
- GARLOCK Flange Gasket, Ring, 4 In, Aramind Fiber (3000RG-0150-125-0400)
- GARLOCK Flange Gasket, Ring, 3/4 In, Carbon Steel, Outside Dia.: 2-1/4" (RWI-304T-150-0075)
- GARLOCK Gasket, Ring, 1 In, Inorganic Fiber, Gray (37555-0101)
- GARLOCK Flange Gasket, 2 in., 1/16 in., Blue, PTFE (3504RG-0150-062-0200)
- Garlock Flange & Ring Gaskets