Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 1 In, Metal, Yellow
Mfr # C000501003
Zoro # G1186997
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Outside Dia. 2 7/8 in
- Inside Dia. 1 1/4 in
- Metal Detectable Yes
- Material of Construction 304SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # C000501003
- Zoro # G1186997
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 2 7/8 in |
Inside Dia. | 1 1/4 in |
Details
Item | Spiral Wound Flange Gasket |
Metal Detectable | Yes |
Material of Construction | 304SS and Flexible Graphite |
Thickness | 11/64 in |
Flange Class | Class 300, Class 400, Class 600 |
Color | Yellow With Gray Band |
Product Type | Spiral Wound Metal Gasket |
Temp. Range (F) | -320 To 850 |
Winding | 3/4 in x 3/8 in |
Continuous Max. Temp. (F) | 850 Degrees F |
Type | ANSI class 300/400/600 lb flange |
Standards | ASME B16.20, ASME/ANSI Pressure Class-300-400-600 LB |
FDA Approved | No |
For Flange ANSI Class | 300, 400, 600 |
Inner Ring Material | None |
Filler Material | Graphite |
Outside Rim Color | Yellow |
Spiral Winding Stainless Steel Grade | 304 |
Outer Ring Material | Carbon Steel |
Rim Stripe Color | Gray |
Spiral Winding Material | Stainless Steel |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 1 in, Inside Diameter 1 1/4 in, Outside Diameter 2 7/8 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 850 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 5/8 in. D X 4-11/16 in. L Stainless Steel Spring Snap 925 lb (N262-410)
- DON-JO 8" x 44" Kick Plate (J102BTA844)
- ADAMS RITE Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure (7100-310-628-00)
- TRIMLITE 24" x 80" Fir 3-Panel Mission Shaker Bifold Door and Hardware (2068fir8403BF)
- GARLOCK Flange Gasket, 1 in., 1/8 in., Blue, PTFE (3504RG-0150-125-0100)
- GARLOCK Gasket, Ring, 3 In, Inorganic Fiber, Gray (37555-0103)
- GARLOCK Flange Gasket, Ring, 8 In, Aramind Fiber (3000RG-0150-125-0800)
- GARLOCK Flange Gasket, Ring, 8 In, Carbon Steel (RWI-304T-150-0800)
- GARLOCK Gasket, Ring, 4 In, Synthetic Fiber, Blue (37760-0104)
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Gray (37555-0193)
- GORE Ring Gasket, 6 In, Expanded PTFE (STYLE 800)
- Garlock Flange & Ring Gaskets