Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 1 1/4 In, Metal, Yellow
Mfr # C000501203
Zoro # G2109326
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outside Dia. 3 1/4 in
- Inside Dia. 1 7/8 in
- Thickness 11/64 in
- Material of Construction 304SS and Flexible Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # C000501203
- Zoro # G2109326
- Country of Origin India
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/4 in |
Outside Dia. | 3 1/4 in |
Inside Dia. | 1 7/8 in |
Spiral Winding Outside Diameter | 2 7/16 in |
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 300, 400, 600, For Pipe Size 1 1/4 in, Inside Diameter 1 7/8 in, Outside Diameter 3 1/4 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Yellow, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 850 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material None
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Duronodic Dark Bronze (7440-313)
- IQ AMERICA DB1502 Wired Door Chime Buzzer Chrome General Purpose Doorbell Buzzer (DB1502)
- FROST KING Thermwell Products 1-1/4 in. W X 72 in. L Satin Silver Aluminum Seam Binder (H433FS6A)
- YALE COMMERCIAL 6 Pin Key Blank with Single Section E1R Para Keyway (RN11EIR)
- GARLOCK Gasket, Ring, 1 1/2 In, PTFE, White (37045-0193)
- GARLOCK Flange Gasket, 8 in., 1/8 in., Mahogany (9900RG-0150-125-0800)
- GARLOCK Flange Gasket, Ring, 6 In, Aramind Fiber (3000RG-0150-125-0600)
- GARLOCK Gasket, Ring, 1/2in.Pipe, 1/8in.Thickness (37760-1190)
- GARLOCK Gasket, Ring, 8 In, Metal, Yellow (C000508001)
- GARLOCK Gasket, Ring, 2 In, Metal, Yellow (C000502003)
- ZORO SELECT Flange Gasket, Full Face, 4" Pipe (BULK-FG-6196)
- Garlock Flange & Ring Gaskets