Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 1 1/2 In, PTFE, White
Mfr # 37045-0193
Zoro # G0715583
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 3 3/8 in
- Inside Dia. 1 29/32 in
- Metal Detectable No
- Material of Construction Microcellular PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 37045-0193
- Zoro # G0715583
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 3 3/8 in |
Inside Dia. | 1 29/32 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Microcellular PTFE |
Max. Pressure (PSI) | 1,200 psi |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Temp. Range (F) | -450 to 500 |
Continuous Max. Temp. (F) | 500 Degrees F |
Type | Ring Gasket |
Binder Material | None |
FDA Approved | Yes |
For Piping System | Glass Lined Equipment, Low Bolt Load |
For Flange ANSI Class | 150 |
For Fluid Type | Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons |
Reinforced | Yes |
Insert Material | Rigid PTFE |
Metal Detectable Gasket | No |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material Rigid PTFE, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 29/32 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3 3/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Kenzzi Zanzibar SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0365-SAM)
- ZORO SELECT O-Ring, Dash 253, Buna N, 0.13 In., PK10 (U38801.012.0537)
- ZORO SELECT O-Ring, Buna N, Dash 030, 1-5/8, 1.754, PK25 (U38801.006.0162)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type A (1C6A1626)
- GARLOCK Gasket, Ring, 1/2 In, Metal, Yellow (C000500501)
- GARLOCK Flange Gasket, Ring, 1/2 In, Aramind Fiber (3000RG-0150-062-0050)
- GARLOCK Gasket, Ring, 1 1/4 In, Metal, Yellow (C000501203)
- GARLOCK Flange Gasket, Ring, 5 In, Aramind Fiber (3000RG-0150-125-0500)
- GARLOCK Flange Gasket, 8 in., 1/8 in., Mahogany (9900RG-0150-125-0800)
- GARLOCK Flange Gasket, Ring, 3 In, Aramind Fiber (3000RG-0150-125-0300)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CG)
- Garlock Flange & Ring Gaskets