Shop All Flange & Ring Gaskets
Garlock
Gasket, Ring, 1 1/2 In, Fiber, Blue
Mfr # 37760-0193
Zoro # G1090074
original price:
$2.98
14% off
new price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 3 3/8 in
- Inside Dia. 1 1/2 in
- Metal Detectable No
- Material of Construction Synthetic Fibers with a Proprietary Rubber Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 37760-0193
- Zoro # G1090074
- Country of Origin Mexico
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 3 3/8 in |
Inside Dia. | 1 1/2 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Synthetic Fibers with a Proprietary Rubber Binder |
Max. Pressure (PSI) | 500 psi |
Thickness | 1/16 in |
Flange Class | Class 150 |
Color | Blue And Off White |
Product Type | Gasket |
Type | Ring Gasket |
Continuous Max. Temp. (F) | 400 Degrees F |
Temp. Range (F) | -40 To 400 |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Reinforced | No |
Insert Material | None |
FDA Approved | No |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Binder Material | Rubber |
Description
Ring Flange Gasket, Gasket Material Synthetic Fiber, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material Rubber, Color Blue, White, Inside Diameter 1 29/32 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3 3/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC TWO BUTTON TRANSMITTER (SDC-WRC-2B)
- EKENA MILLWORK 42" Bottom Width x 43 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X42HO)
- NATIONAL HARDWARE CUP HOOK BLK 1IN 30PK (N119-729)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8000-630)
- GARLOCK Gasket, Ring, 1in.Pipe, Blue and Off-White (37760-1101)
- GARLOCK Gasket, Ring, 1/2in.Pipe, 1/8in.Thickness (37760-1190)
- GARLOCK Gasket, Ring, 6 In, Metal, Yellow (C000506003)
- GARLOCK Flange Gasket, Ring, 3 In, Aramind Fiber (3000RG-0150-062-0300)
- GARLOCK Flange Gasket, 6 in., 1/8 in., Gray (5500RG-0150-125-0600)
- GARLOCK Flange Gasket, 2 in., 1/16 in., Blue, PTFE (3504RG-0150-062-0200)
- JONES STEPHENS Ring Gasket Kit, Asbestos-Free, 6" (G53106)
- Garlock Flange & Ring Gaskets