Shop All Sheet Gaskets
Garlock
Gasket, PTFE, 1/8 In T, 30 x 30 In
Mfr # 3545
Zoro # G3299904
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 30 x 30 in.
- Metal Detectable No
- Material of Construction Microcellular PTFE
- Thickness 1/8 in
- Type Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 3545
- Zoro # G3299904
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Pipe Size | 30 x 30 in. |
Width | 30 in |
Length | 30 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Microcellular PTFE |
Thickness | 1/8 in |
Type | Sheet |
Standards | ABS, FDA compliant |
Max. Pressure (PSI) | 1,200 psi |
Continuous Max. Temp. (F) | 500 Degrees F |
Temp. Range (F) | -450 to 500 |
Color | White |
For Piping System | Food and Beverage |
Reinforced | Yes |
Binder Material | Rigid PTFE |
FDA Approved | Yes |
Description
Gasket Sheet, Gasket Material Microcellular PTFE, Color White, Backing Type Plain, Binder Material Rigid PTFE, Overall Width 30 in, Overall Length 30 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -450 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 500 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ABS Standard, FDA Compliant, For Environment Food and Beverage, System of Measurement Inch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 2 In (4GGN4)
- STERLING SEAL & SUPPLY 230 Viton / FKM O-ring 75A Shore Black, -125 Pack (ORVT75.230X125)
- TRIMCO Passage Pocket Door Lock Square Cutout Dark Bronze Powder Coat (1064.613)
- IVES Angle Door Stop, 3"H x 1-1/16"W (FS448 US26D)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, EPDM (40MPE-BUZ-XR-100)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, Silicone (40RXPX-100)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Silicone (40RXPX-300)
- GARLOCK Gasket Sheet, 1/16 in., Blue and Off-White (3760U-30062)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, BUNA (40MPU-BUZ-XR-250)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, FKM (42MPSFY-050)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, Silicone (42RXPX-050)
- Garlock Sheet Gaskets