Shop All Sheet Gaskets
Garlock
Gasket, PTFE, 1/8 In T, 15 x 15 In
Mfr # 3545
Zoro # G0676776
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 15 x 15 in.
- Metal Detectable No
- Material of Construction Microcellular PTFE
- Thickness 1/8 in
- Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # 3545
- Zoro # G0676776
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Pipe Size | 15 x 15 in. |
Length | 15 in |
Width | 15 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Microcellular PTFE |
Thickness | 1/8 in |
Type | Sheet |
Max. Pressure (PSI) | 1,200 psi |
Continuous Max. Temp. (F) | 500 Degrees F |
Color | White |
Standards | ABS, FDA compliant |
Temp. Range (F) | -450 to 500 |
Reinforced | Yes |
Binder Material | Rigid PTFE |
For Piping System | Food and Beverage |
FDA Approved | Yes |
Description
Gasket Sheet, Gasket Material Microcellular PTFE, Color White, Backing Type Plain, Binder Material Rigid PTFE, Overall Width 15 in, Overall Length 15 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -450 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,200 psi, Maximum Operating Temperature 500 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards ABS Standard, FDA Compliant, For Environment Food and Beverage, System of Measurement Inch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Latch EMPVL238S10B (EMPVL238S10B)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Standard Duty Interior and Exterior (SC71 RWPA 695)
- ZORO SELECT Full Face Aramid Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #300 (BULK-FG-83)
- KABA Simplex 6202 Cylindrical Lock with Exterior Thumbturn and Internal Knob 2-3/8 in. backset Mech (KABA-62026041)
- GARLOCK Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue (3504-30062)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA (40MPUS250-10SS)
- GARLOCK Gasket, Fiber, 1/16 In T, 15 x 15 In (5500)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, Silicone (40RXPX-150)
- GARLOCK Ring Flange Gasket, Blue, 4 in Pipe Size (3000RG-0300-062-0400)
- GARLOCK Gasket, Size 1 In, Bevel Seat, BUNA, Inside Dia.: 0.900" (40BSF-100)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- Garlock Sheet Gaskets