Shop All Sheet Gaskets
Garlock
Gasket, Bevel Seat, 2-11/32 in. Inside dia
Mfr # 40BSS-TS-250
Zoro # G9409495
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 1/2 in
- Connection Bevel Seat
- Outside Dia. 2.9531 in
- Inside Dia. 2.3438 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # 40BSS-TS-250
- Zoro # G9409495
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 1/2 in |
Outside Dia. | 2.9531 in |
Inside Dia. | 2.3438 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Bevel Seat |
Metal Detectable | Yes |
Material of Construction | Tuf-Steel |
Thickness | 3/32 in |
Color | Gray |
Temp. Range | -350 Degrees to 550 Degrees F |
Compliance | FDA, CLASS VI |
Standards | FDA, CLASS VI |
Product Type | Gasket |
Center Construction | None |
Reinforced | No |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Material Trade Name | Tuf-Steel |
Includes Mesh | No |
Connection/Fitting Type | Bevel Seat |
Description
Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type Bevel Seat, For Tube Outside Diameter 2 1/2 in, Inside Diameter 2.3 in, Outside Diameter 3 in, Color Gray, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -350 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAINERD MFG/LIBERTY HDW 10PK 112BRZ Cont Knob (P67659L-VBC-U1)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (295.32D 3"X 3" X 96)
- KOHLER O-Ring, 42043 (42043)
- SDC Door Status SensorAccess Control Systems (MC-4)
- GARLOCK Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue (3504-30062)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, BUNA (40MPU-BUZ-XR-200)
- GARLOCK Gasket, Sz 1/2 In, Tri-Clamp, Tuf-Steel(R) (42MPG-TS-050)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, EPDM (40MPE-300)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp (40MPG-TS-XR-250)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, BUNA (40MPU-BUZ-XR-250)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, FKM (40MPSFY-300)
- Garlock Sheet Gaskets